Shop HANDPOINT
See all product information
Create Account
Men's 6 in Soft Toe Slip-On Work Boots-Waterproof Leather Chelsea Boots, Slip Resistant, 13
- Mfr # 80M02-EE-13
- Zoro # G224156863
product price:Â
$
127.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Electrical Hazard Rated
NO
Resists
Acid, Slip, Puncture
Color
Black
Standards
ASTM F2892-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80M02-EE-13
- Zoro #
- G224156863
- UPC #
- 769890466890
- Country of Origin
- China
- Electrical Hazard Rated
- NO
- Resists
- Acid, Slip, Puncture
- Color
- Black
- Standards
- ASTM F2892-24
- Toe Type
- Soft Toe
- Material
- Corrected Grain Leather
- Outsole Material
- PU
- Item
- 6" Soft Toe Chelsea Work Boots
Dimensions
- Footwear Width
- Wide
- Size
- 13
Description
Built for demanding job sites and long working hours, the 80M02 Mens Slip-On Soft Toe Work Boots combine dependable protection, lasting comfort, and versatile performance in one rugged design. Crafted from premium corrected leather with water-resistant protection, these 6-inch work boots are made to handle tough environments such as construction sites, warehouses, manufacturing plants, mining operations, and hospitality workplaces.
The lightweight PU midsole delivers excellent shock absorption and cushioning to reduce foot fatigue throughout the day, while the wide EE fit provides extra comfort and flexibility for different foot shapes. Designed with a KEVLAR puncture-resistant midsole and a durable TPU outsole, these boots offer reliable traction and resistance against slips, oil, abrasion, acids, and alkalis for enhanced workplace safety.
Inside, the breathable COOLMAX lining helps regulate temperature and wick away moisture to keep feet dry and comfortable, even during extended wear. The convenient slip-on Chelsea design allows for quick on-and-off use without sacrificing support or stability. Durable, comfortable, and built for performance, the 80M02 work boots are a dependable choice for hardworking professionals.
The lightweight PU midsole delivers excellent shock absorption and cushioning to reduce foot fatigue throughout the day, while the wide EE fit provides extra comfort and flexibility for different foot shapes. Designed with a KEVLAR puncture-resistant midsole and a durable TPU outsole, these boots offer reliable traction and resistance against slips, oil, abrasion, acids, and alkalis for enhanced workplace safety.
Inside, the breathable COOLMAX lining helps regulate temperature and wick away moisture to keep feet dry and comfortable, even during extended wear. The convenient slip-on Chelsea design allows for quick on-and-off use without sacrificing support or stability. Durable, comfortable, and built for performance, the 80M02 work boots are a dependable choice for hardworking professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.