Shop HANDPOINT
See all product information
Create Account
Men's 6 in Soft Toe Slip Resistant Comfortable Brown Work Boots, 9.5
- Mfr # H84984EE-9.5
- Zoro # G724155809
product price:
$
150.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Soft Toe
Standards
ASTM F2892-24
Color
Brown
Electrical Hazard Rated
Yes
Outsole Material
Dual density PU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H84984EE-9.5
- Zoro #
- G724155809
- UPC #
- 717201824778
- Country of Origin
- China
- Toe Type
- Soft Toe
- Standards
- ASTM F2892-24
- Color
- Brown
- Electrical Hazard Rated
- Yes
- Outsole Material
- Dual density PU
- Resists
- Slip
- Material
- Pitstop Leather
- Item
- Suretrack 6" Work Boots
- Style Number
- H84984D
Dimensions
- Footwear Width
- Wide
- Size
- 9.5
Description
Built for hardworking professionals, these Mens 6” soft toe work boots combine rugged durability, dependable protection, and all-day comfort in a classic workwear design. Crafted from premium tan pitstop leather, the upper delivers a stylish look while providing water-resistant protection for demanding indoor and outdoor environments. The lace-up design ensures a secure fit, while the padded collar and soft pigskin lining offer enhanced cushioning and comfort throughout long workdays. Designed with a durable Goodyear welt construction, reinforced steel eyelets, and tight stitching, these boots are made to withstand tough jobsite conditions and provide long-lasting wear. A supportive steel shank improves stability and helps reduce foot fatigue, making every step feel more secure and comfortable. The dual density PU outsole delivers excellent grip and durability with slip-resistant, oil-resistant, and Electrical Hazard (EH) protection for reliable performance on a variety of surfaces. More lightweight and flexible than traditional steel toe boots, these soft toe work boots are ideal for construction, warehouses, workshops, farming, and everyday wear both on and off the jobsite.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.