Shop HANDPOINT
See all product information
Create Account
Men's 6 in Soft Toe Slip Resistant Durable Breathable Work Boots, 10.5
- Mfr # 84314D-10.5
- Zoro # G024157343
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Color
Brown
Material
Pitstop Leather
Style Number
84314D
Toe Type
Soft Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84314D-10.5
- Zoro #
- G024157343
- UPC #
- 741863526076
- Country of Origin
- China
- Color
- Brown
- Material
- Pitstop Leather
- Style Number
- 84314D
- Toe Type
- Soft Toe
- Item
- 6" Soft Toe Work Boots
Dimensions
- Size
- 10.5
- Footwear Width
- Medium
Description
These Mens 6-inch soft toe work boots are built for demanding jobs while delivering dependable all-day comfort. Crafted with premium full grain textured leather, the durable upper provides long-lasting wear and a rugged professional look suitable for construction, warehouse, manufacturing, and outdoor work environments. The padded collar and tongue enhance comfort around the ankle, while the roomy soft toe design offers protection and flexibility without the weight of a steel toe. Built with durable Goodyear welt construction and reinforced steel eyelets, these work boots are made to withstand heavy daily use. The slip- and oil-resistant outsole provides reliable traction and stability on a variety of surfaces, helping improve safety and confidence on the job site.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.