Men's 6 in Soft Toe Slip Resistant Water Resistant Work Boots
- Mfr # 84315D-13
- Zoro # G423939816
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Size
13
Color
Brown
Material
Pitstop Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84315D-13
- Zoro #
- G423939816
- UPC #
- 759538264084
- Country of Origin
- China
Dimensions
- Footwear Width
- Medium
- Size
- 13
Details
- Color
- Brown
- Material
- Pitstop Leather
Description
The 84315 Men's 6 in Soft Toe Work Boots are built for durability, comfort, and dependable traction in demanding work environments. Crafted from premium brown pitstop leather, these boots deliver rugged durability, water-resistant protection, and a classic workwear look suitable for construction, warehouse, manufacturing, and outdoor jobs. The soft toe design provides lightweight flexibility and lasting comfort for long hours on your feet. A combination Rubber + EVA outsole offers the perfect balance of durability, cushioning, and shock absorption while helping reduce foot fatigue throughout the day. Designed with slip- and oil-resistant traction, these work boots provide reliable stability on a variety of surfaces, making them ideal for both indoor and outdoor work conditions. The supportive 6-inch height adds ankle stability and comfort for daily wear and light outdoor activities.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.