Mens 6 in Soft Toe Work Boots-Black Crazy Horse Leather Slip-On Safety Boots, Slip Resistant, 12
- Mfr # 80N04-EE-12
- Zoro # G324156176
product price:Â
$
145.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Material
Crazy Horse Leather
Standards
ASTM F2892-24
Outsole Material
TPU
Toe Type
Soft Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80N04-EE-12
- Zoro #
- G324156176
- UPC #
- 769890467378
- Country of Origin
- China
Dimensions
- Footwear Width
- Wide
- Size
- 12
Details
- Material
- Crazy Horse Leather
- Standards
- ASTM F2892-24
- Outsole Material
- TPU
- Item
- 6" Soft Toe Chelsea Boots
- Toe Type
- Soft Toe
- Resists
- Acid, Slip, Puncture
- Electrical Hazard Rated
- NO
- Color
- Black
Description
The 80N04 Mens 6-Inch Soft Toe Work Boots are designed for hardworking professionals who need dependable comfort, durability, and protection throughout long workdays. Made from premium black crazy horse leather with water-resistant performance, these rugged slip-on work boots help keep feet dry while standing up to harsh job site conditions. Featuring a roomy wide toe box and lightweight soft toe design, the boots reduce forefoot pressure and provide lasting comfort for extended wear. A puncture-resistant midsole helps protect against sharp objects underfoot, while the anti-static PU midsole reduces static buildup for safer use in industrial environments. The high-performance cushioned insoles absorb shock and reduce fatigue, delivering reliable support during demanding shifts. Breathable moisture-wicking lining helps regulate sweat and odor to keep feet cool, dry, and comfortable all day. Built with durable welt construction and a rugged PU + TPU outsole, these boots provide excellent slip resistance, oil resistance, and abrasion resistance for dependable traction on challenging surfaces. Finished with a reinforced rubber toe guard for added durability, the 80N04 work boots are ideal for construction, warehouses, farming, manufacturing, and outdoor work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.