Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-EH Rated, Slip Resistant, Puncture Resistant, Water Resistant, 9.5
Mfr # 80N02-D-9.5
Zoro # G724156783
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Size
9.5
Material
Nubuck
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80N02-D-9.5
Zoro #
G724156783
UPC #
732685914062
Country of Origin
China
Dimensions
Footwear Width
Medium
Size
9.5
Details
Material
Nubuck
Color
Brown
Description
The 80N02 Mens 6 in Soft Toe Work Boots are built for workers who need lightweight comfort, dependable protection, and long-lasting durability on demanding job sites. Featuring a soft toe design with a KEVLAR puncture-resistant midsole, these boots help protect against sharp underfoot hazards while maintaining flexibility and comfort. The premium nubuck leather upper offers durable water-resistant performance, while the TPU outsole delivers reliable slip, oil, abrasion, acid, and alkali resistance for enhanced workplace safety. COOLMAX moisture-wicking lining regulates temperature and keeps feet cool and dry throughout long shifts. PORON XRD cushioning technology absorbs impact energy to reduce foot fatigue and provide superior all-day comfort. EH-rated protection adds an extra layer of safety for electricians, warehouse workers, mechanics, and industrial professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.