Mens 6 in Soft Toe Work Boots-Lightweight Water Resistant Leather Boots, Slip Resistant, 9.5
- Mfr # VCK3036D-9.5
- Zoro # G624157545
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Material
Brown Pitstop Leather
Color
Brown
Style Number
VCK3036D
Toe Type
Soft Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCK3036D-9.5
- Zoro #
- G624157545
- UPC #
- 732891564075
- Country of Origin
- China
Dimensions
- Size
- 9.5
- Footwear Width
- Medium
Details
- Material
- Brown Pitstop Leather
- Color
- Brown
- Style Number
- VCK3036D
- Toe Type
- Soft Toe
- Item
- 6" Soft Toe Work Boots
Description
The VCK3036 Mens 6-Inch Soft Toe Work Boots are built to deliver dependable durability, lightweight comfort, and reliable traction for demanding job site environments. Crafted from premium brown pitstop full-grain leather with water-resistant protection, these rugged moc-toe work boots are designed for construction, landscaping, farming, warehouse, and outdoor work applications. Traditional welt construction enhances durability and long-lasting performance, while the soft toe design provides lightweight flexibility and comfort for extended wear. Designed with anti-fatigue performance in mind, the boots feature lightweight construction and advanced PORON cushioned insoles that absorb impact and help reduce foot fatigue during long work shifts. The breathable CoolMax lining helps wick away moisture, regulate temperature, and control odor to keep feet cool, dry, and comfortable throughout the day. The durable rubber outsole provides dependable slip resistance, oil resistance, flexibility, and chemical resistance for stable traction across a variety of terrains and working conditions. Electrical Hazard (EH) protection adds an extra layer of workplace safety in hazardous environments. Combining rugged durability, breathable comfort, and versatile performance, the VCK3036 work boots are ideal for professionals who need reliable all-day support on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.