Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-Water Resistant Black Leather Safety Boots, EH Rated, 8.5
- Mfr # HVB304-D-8.5
- Zoro # G524156471
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber+ EVA
Toe Type
Soft Toe
Color
Black
Resists
Slip
Electrical Hazard Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HVB304-D-8.5
- Zoro #
- G524156471
- UPC #
- 769890471535
- Country of Origin
- China
- Outsole Material
- Rubber+ EVA
- Item
- Suretrack 6" Work Boots
- Toe Type
- Soft Toe
- Color
- Black
- Resists
- Slip
- Electrical Hazard Rated
- Yes
- Standards
- ASTM F2892-24
- Material
- Black Full Grain Leather
Dimensions
- Footwear Width
- Medium
- Size
- 8.5
Description
The HVB304 Mens 6-Inch Soft Toe Work Boots are designed for professionals who need dependable durability, lightweight comfort, and reliable traction in demanding work environments. Crafted from premium black full-grain leather with water-resistant protection, these rugged moc toe work boots are built to handle construction, warehouse, manufacturing, and industrial job sites with confidence. Featuring durable Goodyear welt construction, reinforced stitching, strong nylon laces, and metal eyelets, the boots provide exceptional strength and stability for long-lasting performance. The lightweight Rubber EVA outsole offers dependable slip resistance, oil resistance, abrasion resistance, and Electrical Hazard (EH) protection while maintaining flexibility and cushioning for enhanced mobility throughout the workday. Inside, advanced PORON cushioning technology absorbs impact and helps reduce foot fatigue, while the padded collar and tongue provide added ankle support and comfort. The breathable COOLMAX lining and full-grain leather upper work together to wick away moisture, regulate temperature, and control odor to keep feet cool, dry, and comfortable even during long shifts. Built for durability and all-day wearability, the HVB304 work boots are a reliable choice for construction workers, mechanics, warehouse staff, and outdoor professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.