Shop HANDPOINT

Mens 6 in Soft Toe Work Boots-Water Resistant Full Grain Leather Safety Boots, ASTM EH Rated, 8

  • Mfr # CK305EE-8

  • Zoro # G224156375


product price:  $188.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK305EE-8
Zoro #
G224156375
UPC #
789125364086
Country of Origin
China

Description

The CK305 Mens 6-Inch Soft Toe Work Boots are built to provide rugged durability, lightweight comfort, and dependable workplace performance for demanding job environments. Crafted from premium 100% full-grain tumbled leather with water-resistant protection, these retro-inspired wedge sole work boots are designed for electricians, carpenters, ironworkers, boilermakers, sheet metal workers, and industrial professionals. Built with durable Goodyear welt construction, the CK305 delivers long-lasting wear resistance and dependable strength for heavy daily use. The lightweight soft toe design offers flexibility and all-day comfort while meeting ASTM F2413 EH standards for Electrical Hazard protection up to 18,000 volts in dry conditions. The anti-fatigue lightweight EVA wedge outsole provides dependable slip resistance, anti-static performance, and superior shock absorption for stable traction and reduced foot fatigue throughout long work shifts. Advanced PORON XRD cushioning technology absorbs repeated impact while promoting comfort and support with every step. COOLMAX moisture-wicking technology helps regulate temperature and keeps feet cool, dry, and comfortable even during hot and demanding workdays. Designed with a wide-profile fit, padded tongue, and minimal break-in period, the CK305 combines breathable comfort, workplace safety, and classic wedge-sole styling for reliable all-day performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.