Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-Water Resistant Full Grain Leather Safety Boots, EH Rated, 7.5
- Mfr # HVB806-EE-7.5
- Zoro # G624157330
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Resists
Slip
Color
Brown
Outsole Material
Rubber+ EVA
Standards
ASTM F2892-24
Toe Type
Soft Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HVB806-EE-7.5
- Zoro #
- G624157330
- UPC #
- 769890470859
- Country of Origin
- China
- Resists
- Slip
- Color
- Brown
- Outsole Material
- Rubber+ EVA
- Standards
- ASTM F2892-24
- Toe Type
- Soft Toe
- Material
- Brown Pitstop Leather
- Electrical Hazard Rated
- Yes
- Item
- Suretrack 6" Work Boots
- Style Number
- HVB806-D
Dimensions
- Size
- 7.5
- Footwear Width
- Wide
Description
The HVB806 Mens 6-Inch Soft Toe Work Boots are designed to provide dependable durability, breathable comfort, and reliable protection for demanding job sites and everyday wear. Crafted from premium brown pitstop full-grain leather with water-resistant performance, these rugged work boots combine classic styling with the toughness needed for construction, warehouse, landscaping, and industrial environments. The roomy soft toe design offers enhanced flexibility and helps reduce forefoot fatigue during long workdays, while the double-layer cushioned insole and soft pigskin lining deliver exceptional comfort and support. Built with durable Goodyear welt construction, these boots provide superior wear resistance and a secure moisture-resistant seal for long-lasting performance. The lightweight Rubber EVA outsole offers dependable slip resistance, oil resistance, and Electrical Hazard (EH) protection while maintaining flexibility and cushioning for improved comfort and mobility. Integrated COOLMAX technology helps wick away moisture, regulate temperature, and control odor to keep feet cool, dry, and comfortable throughout the day. Combining durability, comfort, and workplace safety, the HVB806 work boots are an ideal choice for both industrial work and daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.