Mens 6 in Soft Toe Work Boots-Water Resistant Leather Safety Boots, EH Rated, 8.5
- Mfr # HVB303-D-8.5
- Zoro # G624156760
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Material
Brown Pitstop Leather
Outsole Material
Rubber+ EVA
Resists
Slip
Standards
ASTM F2892-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HVB303-D-8.5
- Zoro #
- G624156760
- UPC #
- 769890471412
- Country of Origin
- China
Dimensions
- Size
- 8.5
- Footwear Width
- Medium
Details
- Electrical Hazard Rated
- Yes
- Material
- Brown Pitstop Leather
- Outsole Material
- Rubber+ EVA
- Item
- Suretrack 6" Work Boots
- Resists
- Slip
- Standards
- ASTM F2892-24
- Toe Type
- Soft Toe
- Color
- Brown
- Style Number
- HVB303-D
Description
The HVB303 Mens 6-Inch Soft Toe Work Boots are built for durability, comfort, and dependable performance in demanding work environments. Crafted from premium brown pitstop leather with water-resistant protection, these rugged work boots are designed to handle construction sites, landscaping, warehouses, and outdoor industrial applications with confidence. Featuring durable Goodyear welt construction, reinforced stitching, strong nylon laces, and metal eyelets, the boots provide long-lasting strength and stability for heavy daily use. The lightweight Rubber EVA outsole delivers reliable slip resistance, oil resistance, abrasion resistance, and Electrical Hazard (EH) protection while maintaining flexibility and cushioning for improved mobility throughout the workday. Inside, advanced PORON XRD insoles and anti-shock EVA cushioning absorb impact and reduce foot fatigue for superior all-day comfort. The breathable COOLMAX lining and full-grain leather upper help wick away moisture, regulate temperature, and control odor to keep feet cool, dry, and comfortable even during long shifts in hot environments. Designed for reliability and versatility, the HVB303 work boots combine rugged protection with lightweight comfort for professionals who need dependable footwear every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.