Mens 6 in Soft Toe Work Boots-Water Resistant Moc Toe Safety Boots, EH Rated, 9
- Mfr # HVB302-D-9
- Zoro # G624156388
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Soft Toe
Electrical Hazard Rated
Yes
Color
TAN
Resists
Slip
Outsole Material
Rubber+ EVA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HVB302-D-9
- Zoro #
- G624156388
- UPC #
- 769890471283
- Country of Origin
- China
Dimensions
- Size
- 9
- Footwear Width
- Medium
Details
- Toe Type
- Soft Toe
- Item
- Suretrack 6" Work Boots
- Electrical Hazard Rated
- Yes
- Color
- TAN
- Resists
- Slip
- Outsole Material
- Rubber+ EVA
- Material
- Tan Pitstop Leather
- Standards
- ASTM F2892-24
Description
The HVB302 Mens 6-Inch Soft Toe Work Boots are built for hardworking professionals who need dependable durability, lightweight comfort, and reliable traction on demanding job sites. Crafted from durable tan pitstop leather with water-resistant protection, these moc toe work boots are designed to handle construction, warehouse, manufacturing, and industrial environments with confidence. Featuring rugged Goodyear welt construction, reinforced stitching, metal eyelets, and durable nylon laces, the boots provide long-lasting strength and enhanced stability to help reduce leg and foot fatigue during long workdays. The lightweight Rubber EVA outsole delivers dependable slip resistance, oil resistance, abrasion resistance, and Electrical Hazard (EH) protection while maintaining flexibility and cushioning for improved mobility and comfort. Inside, advanced PORON XRD cushioning technology absorbs impact and provides anti-fatigue support, while the padded collar and tongue enhance ankle comfort and stability. The breathable COOLMAX lining helps regulate temperature, wick away moisture, and control odor to keep feet cool, dry, and comfortable throughout long shifts. Designed for durability, support, and all-day wearability, the HVB302 work boots are a dependable choice for construction workers, mechanics, warehouse staff, and outdoor professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.