Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-Water Resistant Nubuck Leather Safety Boots, EH Rated, 8.5
- Mfr # H84102D-8.5
- Zoro # G524156785
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Material
Wheat Nubuck
Standards
ASTM F2892-24
Toe Type
Soft Toe
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H84102D-8.5
- Zoro #
- G524156785
- UPC #
- 769890469952
- Country of Origin
- China
- Material
- Wheat Nubuck
- Item
- Suretrack 6" Work Boots
- Standards
- ASTM F2892-24
- Toe Type
- Soft Toe
- Outsole Material
- Rubber
- Electrical Hazard Rated
- Yes
- Resists
- Slip
- Color
- TAN
Dimensions
- Size
- 8.5
- Footwear Width
- Medium
Description
The 84102 Mens 6-Inch Soft Toe Work Boots are built to deliver dependable durability, reliable traction, and all-day comfort for demanding work environments. Crafted from premium wheat nubuck leather, these rugged work boots provide long-lasting wear resistance while maintaining breathability and flexibility for extended use. The water-resistant construction helps keep feet dry and comfortable in damp conditions, making them suitable for both indoor and outdoor job sites. Designed with a soft toe for lightweight comfort and flexibility, these boots are ideal for workers who need protection without the added weight of a safety toe. The durable rubber outsole is engineered for dependable slip resistance, oil resistance, and abrasion resistance, providing strong traction on slippery warehouse floors, construction sites, and uneven outdoor terrain. Electrical Hazard (EH) protection adds an extra layer of safety in high-risk work environments by helping reduce the risk of electrical shock. Combining rugged durability, workplace protection, and classic styling, the HANDPOINT 84102 work boots are a dependable choice for construction, warehouse, maintenance, and industrial professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.