Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-Water Resistant, Slip Resistant, Goodyear Welt Leather, 8.5
Mfr # ELK84424-EE-8.5
Zoro # G524155917
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Size
8.5
Color
Brown
Material
Pitstop Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ELK84424-EE-8.5
Zoro #
G524155917
UPC #
701693582095
Country of Origin
China
Dimensions
Footwear Width
Wide
Size
8.5
Details
Color
Brown
Material
Pitstop Leather
Description
The 84424 Mens 6 in Soft Toe Work Boots are designed for workers who need dependable durability, comfort, and traction throughout long workdays. Crafted with a premium full-grain tumble leather upper, these boots offer excellent water resistance, durability, and easy maintenance while maintaining a classic rugged look. The breathable mesh lining improves airflow to help keep feet cool and comfortable during extended wear. Built with Goodyear welt construction, these work boots provide enhanced durability and long-lasting performance in demanding environments. A steel shank adds extra stability and arch support for improved balance on uneven terrain, ladders, and job sites. The slip- and oil-resistant rubber outsole delivers reliable traction and stability on a variety of surfaces, making these boots suitable for construction, warehouse, landscaping, factory, and everyday work use. Designed with a padded collar and lightweight soft toe construction, the 84424 provides all-day comfort without sacrificing flexibility or support
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.