Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-Waterproof Full Grain Leather Safety Boots, 8
- Mfr # 80N03-EE-8
- Zoro # G024156131
product price:Â
$
147.99
/pr
Free Shipping & Returns
Key Features
Resists
Acid, Slip, Puncture
Standards
ASTM F2892-24
Electrical Hazard Rated
NO
Outsole Material
TPU
Material
Brown Full Grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80N03-EE-8
- Zoro #
- G024156131
- UPC #
- 769890467170
- Country of Origin
- China
- Item
- 6" Soft Toe Work Boots
- Resists
- Acid, Slip, Puncture
- Standards
- ASTM F2892-24
- Electrical Hazard Rated
- NO
- Outsole Material
- TPU
- Material
- Brown Full Grain Leather
- Toe Type
- Soft Toe
- Color
- Brown
- Style Number
- 80N03
Dimensions
- Footwear Width
- Wide
- Size
- 8
Description
The 80N03 Mens 6-Inch Soft Toe Work Boots are built to deliver dependable protection, premium durability, and superior comfort for demanding industrial environments. Crafted from durable brown full-grain leather with a waterproof construction, these rugged work boots help keep feet dry and protected in wet and challenging conditions. Designed to meet ASTM F2413-11 I/75 C/75 safety standards, the boots feature a puncture-resistant KEVLAR midsole and a slip-resistant TPU outsole for reliable workplace safety and traction on slippery surfaces. The outsole also provides resistance against oil, abrasion, acids, and alkalis for long-lasting performance in harsh job conditions. Inside, advanced PORON XRD anti-impact technology in the insoles and soles helps absorb shock and reduce foot fatigue, while the breathable COOLMAX lining regulates temperature and wicks away moisture to keep feet cool, dry, and comfortable throughout long shifts. With additional anti-static protection and a lightweight soft toe design, the 80N03 work boots are ideal for construction, manufacturing, warehouse, maintenance, and industrial applications where comfort, durability, and safety are essential. Selling Features Waterproof full-grain leather upper keeps feet dry while delivering rugged durability for demanding job sites. ASTM F2413-11 compliant safety construction provides dependable workplace protection and performance. KEVLAR puncture-resistant midsole helps protect feet from nails, sharp debris, and job site hazards. Slip-resistant TPU outsole offers strong traction and resistance to oil, abrasion, acids, and alkalis. PORON XRD anti-impact cushioning absorbs shock and reduces foot fatigue during long work shifts. Breathable COOLMAX lining wicks away moisture and helps regulate temperature for lasting comfort. Anti-static (SD) protection helps reduce static buildup in sensitive industrial working environments. Soft toe design delivers lightweight flexibility and comfort for construction, warehouse, and industrial work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.