Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-YKK Zipper, Slip Resistant, Static Dissipative, Breathable, 9.5
Mfr # 80N07-EE-9.5
Zoro # G024155844
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Size
9.5
Footwear Width
Wide
Color
Black
Material
Corrected Grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80N07-EE-9.5
Zoro #
G024155844
UPC #
778693156032
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
Wide
Details
Color
Black
Material
Corrected Grain Leather
Description
The 80N07 Mens 6 in Soft Toe Work Boots are designed for workers who need lightweight comfort, dependable traction, and convenient wearability throughout demanding workdays. Featuring a soft toe design and durable YKK side zipper, these boots offer easy on-and-off convenience while maintaining a secure fit for active job environments. Crafted from premium crazy horse leather, the water-resistant upper provides long-lasting durability and a rugged professional appearance. COOLMAX moisture-wicking lining helps regulate temperature and keeps feet cool and dry, while PORON XRD cushioning technology absorbs repeated impact to reduce foot fatigue and improve all-day comfort. The slip- and oil-resistant TPU outsole delivers reliable traction and static dissipative protection, making these boots ideal for mechanics, warehouse workers, construction professionals, manufacturing, and transportation industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.