Shop HANDPOINT
See all product information
Create Account
Mens 6 in Steel Toe Work Boots-Slip Resistant, Puncture Resistant, Water Resistant, 8.5
Mfr # 84316D-8.5
Zoro # G724157285
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Size
8.5
Footwear Width
Medium
Color
Brown
Upper Material
Crazy Horse Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
84316D-8.5
Zoro #
G724157285
UPC #
719683254074
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Medium
Details
Color
Brown
Upper Material
Crazy Horse Leather
Item
Boots
Description
The 84316 Mens 6 in Steel Toe Work Boots are built for workers who need dependable protection, durability, and all-day comfort in demanding environments. Featuring a protective steel toe and KEVLAR puncture-resistant midsole, these work boots help guard against impact and sharp workplace hazards while maintaining flexibility and comfort. The wide EE fit provides additional room for enhanced comfort during long shifts. Constructed with a durable water-resistant upper and a rugged rubber outsole, these boots deliver reliable slip, oil, acid, and alkali resistance for improved safety across various job sites. The shock-absorbing design helps reduce foot fatigue, while static dissipative properties make them suitable for electricians, factory workers, warehouse employees, restaurant staff, and construction professionals. Designed with both work performance and casual style in mind, these boots combine practical protection with everyday versatility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.