Mens 8 in Military Tactical Boots-Slip Resistant Combat Work Boots with YKK Side Zipper, 10.5
- Mfr # AMY1003D-10.5
- Zoro # G724156080
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Boot Material
Nylon and Leather
Color
Black
Style Number
AMY1003D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMY1003D-10.5
- Zoro #
- G724156080
- UPC #
- 768351924075
- Country of Origin
- China
Dimensions
- Footwear Width
- Medium
- Size
- 10.5
Details
- Upper Boot Material
- Nylon and Leather
- Item
- Combat Work Boots
- Color
- Black
- Style Number
- AMY1003D
Description
The AM1003 Mens 8-Inch Military Tactical Boots are designed to deliver dependable durability, tactical performance, and all-day comfort for demanding outdoor and work environments. Built from premium leather and durable nylon materials, these rugged combat boots provide excellent strength, flexibility, and breathability for extended wear in challenging conditions. Available in sleek black and sand camouflage styles, the AM1003 combines modern tactical styling with versatile functionality suitable for work, hiking, motorcycle riding, hunting, mountaineering, and military-inspired outdoor activities. The oil- and slip-resistant rubber outsole offers dependable traction and secure footing across uneven terrain and slippery surfaces, helping improve mobility and stability. A removable memory foam insole, combined with a padded collar and tongue, delivers superior cushioning, shock absorption, and ankle support for long-lasting comfort during extended use. The moisture-wicking inner lining helps keep feet cool, dry, and comfortable in hot weather conditions. Reinforced outsole stitching enhances long-term durability and helps prevent sole separation in rugged environments. Designed with both a YKK side zipper and traditional lace-up closure, these tactical boots provide a secure customizable fit with fast and convenient on-and-off wear. Combining comfort, durability, and tactical versatility, the AM1003 is ready for both outdoor adventures and everyday work demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.