Shop HANDPOINT
See all product information
Create Account
Mens 8 in Military Tactical Boots-Slip Resistant Combat Work Boots with YKK Side Zipper, 13
Mfr # AMY1001D-13
Zoro # G724156288
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Upper Boot Material
Nylon and Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AMY1001D-13
Zoro #
G724156288
UPC #
798513264082
Country of Origin
China
Dimensions
Size
13
Footwear Width
Medium
Details
Item
Boots
Color
Brown
Upper Boot Material
Nylon and Leather
Description
The AM1001 Mens 8-Inch Military Tactical Boots are built for durability, comfort, and dependable performance across demanding outdoor and tactical environments. Designed with a rugged combination of premium leather and durable nylon, these combat-style boots deliver long-lasting strength while maintaining flexibility and breathability for all-day wear. Available in sleek black or sand camouflage styles, the AM1001 combines tactical functionality with a modern, versatile appearance suitable for work, hiking, motorcycle riding, hunting, training, and military-inspired outdoor activities. The oil- and slip-resistant rubber outsole provides reliable traction and stability on uneven terrain, helping improve mobility and secure footing in challenging conditions. A removable memory foam insole, padded collar, and padded tongue deliver superior cushioning and shock absorption for enhanced comfort during extended wear. The moisture-wicking inner lining helps keep feet cool, dry, and comfortable in hot weather environments. Reinforced outsole stitching improves durability and helps prevent sole separation for long-lasting performance. Designed with both a YKK side zipper and traditional lace-up closure, these tactical boots provide a secure customizable fit while allowing fast and convenient on-and-off wear. Combining rugged durability, practical protection, and versatile styling, the AM1001 tactical boots are ready for work, outdoor adventures, and everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.