Shop HANDPOINT
See all product information
Create Account
Mens 8 in Military Tactical Boots-Slip Resistant Combat Work Boots with YKK Side Zipper, 13
- Mfr # AMY1002D-13
- Zoro # G724156417
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Boot Material
Nylon and Leather
Color
Black
Style Number
AMY1002D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMY1002D-13
- Zoro #
- G724156417
- UPC #
- 756953164085
- Country of Origin
- China
Dimensions
- Footwear Width
- Medium
- Size
- 13
Details
- Item
- Combat Work Boots
- Upper Boot Material
- Nylon and Leather
- Color
- Black
- Style Number
- AMY1002D
Description
The AM1002 Mens 8-Inch Military Tactical Boots are engineered for rugged durability, reliable traction, and all-day comfort in demanding outdoor and tactical environments. Constructed from premium leather and durable nylon materials, these combat-style boots provide long-lasting strength while maintaining flexibility and breathability for extended wear. Available in sleek black and sand camouflage styles, the AM1002 delivers a tactical look that blends functionality with versatile everyday styling. The oil- and slip-resistant rubber outsole provides dependable traction and stability on uneven terrain, helping improve mobility and secure footing during work, hiking, riding, hunting, and outdoor activities. A removable memory foam insole combined with a padded collar and tongue delivers exceptional cushioning, shock absorption, and ankle support for long-lasting comfort throughout the day. The moisture-wicking inner lining helps regulate temperature and keeps feet cool and dry in warm environments. Reinforced outsole stitching enhances durability and helps prevent sole separation for dependable long-term performance. Featuring both a YKK side zipper and secure lace-up closure, these tactical boots offer a customized fit with quick and convenient on-and-off wear. Built for versatility and performance, the AM1002 tactical boots are ideal for military-style work, motorcycle riding, hiking, mountaineering, and outdoor adventures.