Shop HANDPOINT
See all product information
Create Account
Mens 8 in Military Tactical Boots-Slip Resistant Combat Work Boots with YKK Side Zipper, 13
Mfr # AMY1002EE-13
Zoro # G624156197
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Size
13
Footwear Width
Wide
Color
Black
Upper Boot Material
Nylon and Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AMY1002EE-13
Zoro #
G624156197
UPC #
765932824078
Country of Origin
China
Dimensions
Size
13
Footwear Width
Wide
Details
Color
Black
Upper Boot Material
Nylon and Leather
Item
Boots
Description
The AM1002 Mens 8-Inch Military Tactical Boots are engineered for rugged durability, reliable traction, and all-day comfort in demanding outdoor and tactical environments. Constructed from premium leather and durable nylon materials, these combat-style boots provide long-lasting strength while maintaining flexibility and breathability for extended wear. Available in sleek black and sand camouflage styles, the AM1002 delivers a tactical look that blends functionality with versatile everyday styling. The oil- and slip-resistant rubber outsole provides dependable traction and stability on uneven terrain, helping improve mobility and secure footing during work, hiking, riding, hunting, and outdoor activities. A removable memory foam insole combined with a padded collar and tongue delivers exceptional cushioning, shock absorption, and ankle support for long-lasting comfort throughout the day. The moisture-wicking inner lining helps regulate temperature and keeps feet cool and dry in warm environments. Reinforced outsole stitching enhances durability and helps prevent sole separation for dependable long-term performance. Featuring both a YKK side zipper and secure lace-up closure, these tactical boots offer a customized fit with quick and convenient on-and-off wear. Built for versatility and performance, the AM1002 tactical boots are ideal for military-style work, motorcycle riding, hiking, mountaineering, and outdoor adventures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.