Shop HANDPOINT
See all product information
Create Account
Mens 8 in Military Tactical Boots-Slip Resistant Combat Work Boots with YKK Side Zipper, 8.5
- Mfr # AMY1002D-8.5
- Zoro # G724156257
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Color
Black
Upper Boot Material
Nylon and Leather
Style Number
AMY1002D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMY1002D-8.5
- Zoro #
- G724156257
- UPC #
- 769853144078
- Country of Origin
- China
- Color
- Black
- Item
- Combat Work Boots
- Upper Boot Material
- Nylon and Leather
- Style Number
- AMY1002D
Dimensions
- Size
- 8.5
- Footwear Width
- Medium
Description
The AM1002 Mens 8-Inch Military Tactical Boots are engineered for rugged durability, reliable traction, and all-day comfort in demanding outdoor and tactical environments. Constructed from premium leather and durable nylon materials, these combat-style boots provide long-lasting strength while maintaining flexibility and breathability for extended wear. Available in sleek black and sand camouflage styles, the AM1002 delivers a tactical look that blends functionality with versatile everyday styling. The oil- and slip-resistant rubber outsole provides dependable traction and stability on uneven terrain, helping improve mobility and secure footing during work, hiking, riding, hunting, and outdoor activities. A removable memory foam insole combined with a padded collar and tongue delivers exceptional cushioning, shock absorption, and ankle support for long-lasting comfort throughout the day. The moisture-wicking inner lining helps regulate temperature and keeps feet cool and dry in warm environments. Reinforced outsole stitching enhances durability and helps prevent sole separation for dependable long-term performance. Featuring both a YKK side zipper and secure lace-up closure, these tactical boots offer a customized fit with quick and convenient on-and-off wear. Built for versatility and performance, the AM1002 tactical boots are ideal for military-style work, motorcycle riding, hiking, mountaineering, and outdoor adventures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.