Shop HANDPOINT
See all product information
Create Account
Mens 8 in Soft Toe Work Boots-Water Resistant Slip-On Safety Boots, EH Rated, 11
- Mfr # HVB809-EE-11
- Zoro # G724157476
product price:Â
$
156.99
/pr
Free Shipping & Returns
Key Features
Resists
Slip
Toe Type
Soft Toe
Color
Brown
Electrical Hazard Rated
Yes
Standards
ASTM F2892-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HVB809-EE-11
- Zoro #
- G724157476
- UPC #
- 769890471191
- Country of Origin
- China
- Item
- Suretrack 8" Work Boots
- Resists
- Slip
- Toe Type
- Soft Toe
- Color
- Brown
- Electrical Hazard Rated
- Yes
- Standards
- ASTM F2892-24
- Material
- Brown Crazy Horse Leather
- Outsole Material
- Rubber+ EVA
Dimensions
- Size
- 11
- Footwear Width
- Wide
Description
The HVB809 Mens 8-Inch Soft Toe Work Boots are built to provide rugged durability, breathable comfort, and dependable traction for demanding job sites and outdoor environments. Crafted from premium brown crazy horse leather with water-resistant protection, these pull-on work boots are designed for construction, landscaping, farming, gardening, hiking, and industrial work. The soft toe design with a wide toe box provides extra room to reduce forefoot pressure and improve comfort during long workdays. Elastic side panels allow easy slip-on convenience while the flexible upper and sole enhance movement, agility, and overall comfort with minimal break-in time. Built with durable Goodyear welt construction, the boots deliver long-lasting strength and reliable wear resistance for heavy-duty applications. The lightweight Rubber EVA outsole offers dependable slip resistance, oil resistance, abrasion resistance, and Electrical Hazard (EH) protection for confident traction across challenging surfaces. Integrated COOLMAX breathable technology helps wick away moisture, regulate temperature, and control odor to keep feet cool, dry, and comfortable throughout long shifts. Designed for both demanding work environments and outdoor activities, the HVB809 combines classic style, comfort, and reliable performance in one versatile boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.