Shop HANDPOINT
See all product information
Create Account
Men's Chelsea Double Gore Pull-On Soft Toe Work Boot, 11
- Mfr # H84985D-11
- Zoro # G224156177
product price:
$
147.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Standards
ASTM F2892-24
Material
Full Grain Leather
Electrical Hazard Rated
Yes
Resists
Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H84985D-11
- Zoro #
- G224156177
- UPC #
- 717201824938
- Country of Origin
- China
- Color
- Brown
- Standards
- ASTM F2892-24
- Material
- Full Grain Leather
- Electrical Hazard Rated
- Yes
- Resists
- Slip
- Item
- 6" Chelsea Work Boots
- Outsole Material
- Dual density PU
- Toe Type
- Soft Toe
Dimensions
- Footwear Width
- Medium
- Size
- 11
Description
Built for durability, comfort, and convenience, these Mens 6” soft toe Chelsea work boots are designed to handle demanding jobs while keeping your feet comfortable throughout the day. Crafted from premium brown full grain leather, the upper delivers rugged durability with water-resistant protection to help keep feet dry in various work environments. The laceless slip-on design with elastic side panels allows for quick and easy wear, making these boots ideal for fast-paced workdays and effortless transitions between tasks. The dual density PU outsole provides an excellent balance of cushioning, flexibility, and long-lasting durability, while the slip-resistant and oil-resistant tread helps maintain secure footing on different surfaces. Electrical Hazard (EH) protection adds an extra layer of workplace safety for industrial and jobsite environments. Designed for both indoor and outdoor use, these Chelsea work boots combine reliable performance, all-day comfort, and versatile style, making them a dependable choice for construction, warehouses, workshops, farming, and everyday tough jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.