Shop HANDPOINT
See all product information
Create Account
Mens Composite Toe Work Boots-Waterproof EE Fit Safety Boots, KEVLAR Puncture Resistant, 6
Mfr # CK1126EE-6
Zoro # G424156007
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Full grain tumbled leather
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CK1126EE-6
Zoro #
G424156007
UPC #
785619324083
Country of Origin
China
Dimensions
Size
6
Footwear Width
Wide
Details
Upper Material
Full grain tumbled leather
Color
Brown
Description
The CK1126 Mens Composite Toe Work Boots are engineered to deliver lightweight protection, waterproof performance, and advanced workplace safety for demanding industrial environments. Crafted from premium full-grain tumbled leather with a Hydroguard waterproof membrane, these rugged EE-width work boots keep feet dry and comfortable in wet, muddy, and challenging job site conditions. The 50% lighter composite safety toe provides dependable impact and crush protection while reducing overall boot weight for improved mobility and all-day comfort. A KEVLAR puncture-resistant midsole helps shield feet from sharp objects underfoot, making these boots suitable for construction, electrical work, roofing, and general industrial use. Built with durable Goodyear welt construction, the CK1126 ensures long-lasting strength and abrasion resistance for heavy-duty wear. The slip-resistant TPU outsole delivers stable traction, oil resistance, and anti-static performance across slippery and uneven surfaces. Certified to ASTM F2413-18 I/75 C/75 EH PR standards, these boots offer both Electrical Hazard protection and puncture resistance for enhanced workplace safety. Advanced COOLMAX technology helps regulate temperature and wick away moisture to keep feet cool in heat and comfortable in cold conditions. PORON XRD cushioning provides repeated impact absorption, breathable comfort, and fatigue reduction during long work shifts. A reflective safety stripe improves visibility in low-light environments, making the CK1126 a reliable choice for electricians and other high-risk professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.