Shop HANDPOINT
See all product information
Create Account
Men's Slip-on Work Boots Soft Toe Water Resistant Black, 10
- Mfr # LV802D-10
- Zoro # G724157278
product price:
$
145.99
/pr
Free Shipping & Returns
Key Features
Resists
Acid, Slip, Puncture
Toe Type
Soft Toe
Electrical Hazard Rated
NO
Outsole Material
TPU
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV802D-10
- Zoro #
- G724157278
- UPC #
- 717201825461
- Country of Origin
- China
- Resists
- Acid, Slip, Puncture
- Toe Type
- Soft Toe
- Item
- 6" Soft Toe Chelsea Work Boots
- Electrical Hazard Rated
- NO
- Outsole Material
- TPU
- Color
- Black
- Material
- Corrected Grain Leather
- Standards
- ASTM F2892-24
- Style Number
- LV802D
Dimensions
- Size
- 10
- Footwear Width
- Medium
Description
Designed for demanding industrial environments, these Mens 6” soft toe Chelsea work boots deliver dependable protection, durability, and all-day comfort for hardworking professionals. Crafted with a durable corrected leather upper, the boots feature water-resistant protection to help keep feet dry and comfortable in tough working conditions. The convenient slip-on Chelsea design with elastic side panels allows for quick and easy wear while providing a secure and flexible fit throughout the day. The rugged TPU outsole offers excellent slip resistance, oil resistance, and acid & alkali resistance, making these boots ideal for construction sites, factories, warehouses, and other heavy-duty workplaces. Built with a puncture-resistant Kevlar midsole, these boots help protect against sharp objects underfoot, while the shock-absorbing design reduces impact and reduce foot fatigue during long hours on the job. Static dissipative properties add an extra level of workplace safety in sensitive environments. Designed with a wide (EE) fit for enhanced comfort and stability, these Chelsea work boots combine practical protection with modern style, making them suitable for both demanding jobs and everyday wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.