Shop HANDPOINT
See all product information
Create Account
Mens Soft Toe Work Shoes-Water Resistant Full Grain Leather Safety Shoes, 12
- Mfr # H82102D-12
- Zoro # G424156458
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Material
Black Smooth Full Grain Leather
Electrical Hazard Rated
Yes
Outsole Material
Single density PU
Color
Black
Resists
Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H82102D-12
- Zoro #
- G424156458
- UPC #
- 769890469754
- Country of Origin
- China
- Item
- Oxford 4" Work Shoes
- Material
- Black Smooth Full Grain Leather
- Electrical Hazard Rated
- Yes
- Outsole Material
- Single density PU
- Color
- Black
- Resists
- Slip
- Standards
- ASTM F2892-24
- Toe Type
- Soft Toe
Dimensions
- Footwear Width
- Medium
- Size
- 12
Description
The H82102 Mens Soft Toe Work Shoes are designed to deliver dependable comfort, lightweight durability, and reliable workplace protection for everyday industrial and service environments. Crafted from premium black smooth full-grain leather with water-resistant performance, these professional work shoes provide a clean, polished appearance while standing up to demanding daily wear. The lightweight soft toe construction offers flexibility and all-day comfort without the added weight of a safety toe, making them ideal for workers who spend long hours on their feet. Built with a durable single-density PU outsole, the shoes provide dependable slip resistance, oil resistance, and flexibility for stable traction on slippery and oily surfaces. Electrical Hazard (EH) protection adds an extra layer of workplace safety in hazardous environments. The lightweight polyurethane sole helps absorb impact and reduce foot fatigue, ensuring comfort throughout long shifts. Designed for both indoor and outdoor use, the H82102 work shoes are a reliable choice for warehouse staff, mechanics, technicians, hospitality workers, and industrial professionals seeking comfort, durability, and everyday performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.