Shop HANDPOINT
See all product information
Create Account
Men's Wheat Nubuck Leather Soft Toe Work Boots - Slip Resistant Casual Safety Shoes
- Mfr # 00094D-6.5
- Zoro # G323939817
product price:Â
$
129.99
/pr
Free Shipping & Returns
Key Features
Size
6.5
Footwear Width
Medium
Material
Nubuck
Color
TAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00094D-6.5
- Zoro #
- G323939817
- UPC #
- 735912864075
- Country of Origin
- China
Dimensions
- Size
- 6.5
- Footwear Width
- Medium
Details
- Material
- Nubuck
- Color
- TAN
Description
The 00094 Men's Soft Toe Work Boots are built for durability, comfort, and reliable performance in demanding work environments. Made with premium wheat nubuck leather, these boots feature a reinforced soft toe and instep design that provides lightweight protection and long-lasting wear without sacrificing flexibility. The breathable mesh lining helps keep feet cool and dry throughout long workdays, while the cushioned PU insole and supportive rubber outsole reduce foot fatigue and improve comfort during prolonged standing or walking. Built with rugged Goodyear welt construction and double stitching, these work boots offer enhanced durability and stability for construction, warehouse, agriculture, landscaping, and industrial jobs. The slip-resistant and oil-resistant rubber outsole delivers dependable traction on wet and uneven surfaces, while Electrical Hazard (EH) protection provides added workplace safety in dry conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.