Shop HANDPOINT
See all product information
Create Account
Stylish Classic 8 in Soft Toe Mens Work Boots Leather Slip Resistant Durable Breathable, 6.5
Mfr # HVB808D-6.5
Zoro # G624157057
product price:
$
156.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Material
Pitstop Leather
Standards
ASTM F2892-24
Resists
Slip
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HVB808D-6.5
- Zoro #
- G624157057
- UPC #
- 717201825126
- Country of Origin
- China
- Electrical Hazard Rated
- Yes
- Material
- Pitstop Leather
- Standards
- ASTM F2892-24
- Resists
- Slip
- Item
- Wedge Sole 8" Work Boots
- Color
- Brown
- Toe Type
- Soft Toe
- Outsole Material
- Rubber+ EVA
Description
Built for demanding work environments, the Mens SureTrack 8” Soft Toe Work Boot combines rugged durability with all-day comfort and dependable protection. Crafted with a premium brown pitstop leather upper, these boots are water resistant to help keep your feet protected in tough conditions, while the oil-resistant and slip-resistant outsole provides reliable traction on various jobsite surfaces. Designed with Goodyear welt construction and a sturdy steel shank, these work boots deliver long-lasting durability, enhanced stability, and dependable support for tough industrial tasks. Inside, the soft pigskin lining and double-layer cushioned insole provide exceptional comfort and help reduce foot fatigue during long hours on your feet. The durable Rubber EVA outsole offers flexibility, shock absorption, and reliable performance across rugged terrain. Featuring built-in COOLMAX fiber technology, these boots help control odor and wick away moisture to keep your feet cooler, drier, and more comfortable throughout the day. With Electrical Hazard (EH) protection for added workplace safety, these 8-inch work boots are ideal for construction, warehouses, manufacturing, farming, and other demanding job environments. Available in sizes 6-13 in both medium and wide widths for a comfortable and secure fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.