Zoro Homepage

16322 Running Board Mounting Kit

  • Mfr # HA355166

  • Zoro # G915765084


product price: $852.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA355166
Zoro #
G915765084
UPC #
661541680283
Country of Origin
China

Description

NXc Steps board The NXc step is designed for today's crossover utility vehicles CUV. A universal board combined with custom fit brackets sold separately fit all listed applications. The board is available in three different finishes for step and trim - Black or Chrome Black or Black Stainless or Black. Lightweight aluminum powder coated frame. Full length protective accent trim. Slip resistant raised rubber grommets on step area. Features -Type - Non-Powered -Finish - Powder Coated -Color - Black -Material - Aluminum -Length - 86 in. -Width - 6 in. -Mounting Type - Bolt-On -Fits for various Makes and Models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.