17718 Turbo Muffler 25 In.
Mfr # HA354501
Zoro # G816346320
product price: $126.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA354501
Zoro #
G816346320
UPC #
-
Country of Origin
China
Description
The Thrush line-up of unique mufflers and accessories are available to provide your Car, Light Truck or SUV with an aftermarket exhaust system that delivers mile after mile. Specification Tri-Flow Design Provides That Thrush Classic Sound 100 Percent Aluminized Coated Shell For Long Life All Mufflers Are Reversible For Maximum Flexibility Time Proven Spun Locked Heads For Leak Free Seal Proven Reverse Flow Design Shape - Oval Inlet Position - Center Finish - Satin Color - Silver Material - Aluminized Steel Overall Length - 25 in. Inlet/Outlet Diameter - 2.25 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.