Zoro Homepage

17732 Super Turbo Muffler 18 In.

  • Mfr # HA354212

  • Zoro # G415761616


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA354212
Zoro #
G415761616
UPC #
661541677412
Country of Origin
China

Description

Super TurboTM performance mufflers exclusive patented flow director design channels exhaust flow and eliminates turbulence. The large internal flow tubes improve exhaust flow and reduce backpressure. Each muffler uses fiberglass matting technology to absorb unwanted interior resonance while maintaining a mellow performance tone. Specification -Large internal flow tubes improve exhaust flow and reduce backpressure. -Exclusive patented flow director design channels exhaust flow and eliminates turbulence. -Fiberglass matting technology to absorb unwanted interior resonance while maintaining a mellow performance tone. -Dyno proven to flow up to 700 SCFM -Muffler Type - Super TurboTM -Muffler Body Height - 4.25 in. -Muffler Body Length - 14 in. -Muffler Body Width - 9.75 in. -Muffler Body Material - Aluminized -Muffler Inlet Configuration - Offset -Muffler Inlet Connection Type - Pipe Connection -Muffler Inlet Diameter - 2.25 in. -Muffler Inlet Diameter Designation - Inside Diameter -Muffler Outlet Configuration - Centered -Muffler Outlet Connection Type - Pipe Connection -Muffler Outlet Diameter - 2.25 in. -Muffler Outlet Diameter Designation - Inside Diameter -Muffler Overall Length - 18 in. -Muffler Shape - Oval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.