Zoro Homepage

2-Speed 48 Frame EX2 Spa Pump

  • Mfr # HA872631

  • Zoro # G904150389


product price: $650.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA872631
Zoro #
G904150389
UPC #
753153232681
Country of Origin
China

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Specifications
  • Intake Size: 2"
  • Discharge Size: 2"
  • Voltage: 230V
  • Amps High Speed: 11.0 amp
  • Amps Low Speed: 2.8 amp
  • Speed: 60Hz
  • Horsepower: 2 HP
  • Weight: 29.62 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.