Zoro Homepage

21544 Exhaust Muffler - Silver

  • Mfr # HA348158

  • Zoro # G315761839


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA348158
Zoro #
G315761839
UPC #
661541603466
Country of Origin
China

Description

Features -Spun-Locked Heads Help Resist Ruptures Due To Backfires -Bridge Construction For Structural Strength And A Long Service Life -Durable Internal Partitions For Greater Interior Structural Stability And A Long Service Life -The Inner Shell And Outer Cover Lockseams Are Positioned 180 Degree Apart For Maximum Durability -Strong OE-Style Interior Spot Welds Help Improve Structural Stability And Increase Durability -OE-Style Domed Heads Help Reduce Radiated Noise -Internal Tubes Are Mechanically Joined To The Free-Floating Partition To Allow Expansion And Contraction During Temperature Changes Specifications -Shape - Oval -Inlet Position - Center -Inlet Diameter - 2.5 in. -Outlet Position - Offset -Case Diameter - 11 x 5.5 in. -Color - Silver -Case Length - 32 in. -Material - Stainless Steel -Internal Construction - Louvered Tube -Fits - 2006-2007 Jeep Commander 2005-2008 Jeep Grand Cherokee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.