Zoro Homepage

24242 Muffler Glasspack

  • Mfr # HA90110

  • Zoro # G015761689


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA90110
Zoro #
G015761689
UPC #
654204389494
Country of Origin
China

Description

The all new Hush ThrushTM Super TurboTM mufflers provide that vintage sound you love with the performance you expect. The improved tri-flow design of the Hush ThrushTM Super TurboTM enhances flow and performance. Available in today's most popular sizes all mufflers are reversible for maximum installation and flexibility. The Vintage Sound Today's PowerTM of the Hush ThrushTM Super TurboTM makes it the perfect choice for that classic hot rod and today's muscle car. Specification -Heavy Gauge Steel Shell Construction For Maximum Durability -Straight-Through Design For Maximum Exhaust Flow And Power -Smooth Flowing Perforated Center Tube Minimizes Turbulence -Continuous Roving Fiberglass Technology For Powerful Tone And Long Life -Expandable AKDQ Bushings -Shape - Round -Inlet Position - Center -Color - Red -Material - Steel -Internal Construction - Glass Pack -Inlet/Outlet Diameter - 3 in. -Overall Length - 25 in. -Case Diameter - 4 in. -Case Length - 20 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.