Zoro Homepage

36486 Exhaust Spout

  • Mfr # HA354505

  • Zoro # G015854350


product price: $83.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA354505
Zoro #
G015854350
UPC #
661541677528
Country of Origin
China

Description

Cl Amp-on stainless steel exhaust tips are available in a variety of sizes making it easy for you to bolt-on a custom look. Available in single or double-wall high-grade 304 stainless steel construction. Specification -Cl Amp-On Design - Embossed Logo -Stainless Steel Cl Amps -304 Mirror Polished Stainless Steel -Shape - Round -Installation Type - Cl Amp-On -Cut - Angled Cut -Edge - Rolled Edge -Finish - Polished -Color - Silver -Material - Stainless Steel -Inlet Diameter - 2.5 in. -Overall Length - 12 in. -Outlet Diameter - 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.