Zoro Homepage

400P Portable Compressor Kit

  • Mfr # HA140627

  • Zoro # G603977133


product price: $341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA140627
Zoro #
G603977133
UPC #
654204728392
Country of Origin
United States

Description

offers the most complete line of air compressors & air accessories for both the on-and off-road markets available anywhere. compressors and components are used in the OEM segment, 4x4 & Sport Air Suspension and have become the industry standard for both 12- and 24-volt automotive applications worldwide. compressors are currently being used in every corner of the Globe, even in the worldís harshest environments from arctic climates to the worldís harshest deserts, from North America to Europe, Africa, Asia, and even Australia. is recognized by its customers and peers alike as the leading manufacturer of high performance air compressors for mobile pneumatic applications. Our goal is to consistently deliver performance, reliability and value to our customers; providing the ultimate Vital Air Source - the heart of any mobile pneumatic system to our valued partners worldwide.

400P is a larger portable compressor kit that can inflate up to a 35-inch tire from 0 to 30 PSI in less than 5 minutes. Used and approved of by off road enthusiasts
worldwide, the 400P can save you when you’re miles from home. 400P portable compressors are shipped complete with an open-ended (free-flowing) air delivery hose with a quick-connect coupling, a pressure gauge, an air filter element with replaceable air filtration media, a vibration-resistant sand tray, inflation tips, and a deluxe carry bag for simple stowage and increased portability.. • Oil-less Design
• High Performance PTFE Piston Ring
• Stainless Steel Valves
• Moisture and Dust Resistant
• Gearless Direct Drive Motor
• Anodized Aluminum Alloy Cylinder
• Automatic Reset Thermal Overload Protector
• Aluminum Sand Tray with Vibration Isolators
• Deluxe Dual Compartment Carry Bag
• 3-pc. Inflation Tips Kit
• 5-in1 Inflator/Deflator with Inline 100 PSI Gauge
• Dual Battery Clamps with 40-amp Inline Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.