Zoro Homepage

63803 Steel Trailer Hitch Ball; Silver

  • Mfr # HA346181

  • Zoro # G204026209


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA346181
Zoro #
G204026209
UPC #
661541578610
Country of Origin
China

Description

Designed to accommodate towing multiple trailers with ease, interchangeable Hitch ball system allows you to change Hitch ball sizes in seconds without any tools.

Features
  • Innovative Quick Release Changes Balls In Seconds
  • Rated Capacities Up To 8000 lbs.
  • Durable Heat Treated Shank
  • New Positive Latch Design
  • No Special Tools Required
  • Ball Diameter - 1-7/8 in./ 2 in./ 2-5/16 in.
  • Shank Diameter - 1 in.
  • Color - Silver
  • Material - Steel
  • Finish - Chrome Plated
  • Weight - 1.29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.