Zoro Homepage

91750 Liquid Transfer Tank, Diesel 55 Gallon Capacity, Silver

  • Mfr # HA653599

  • Zoro # G915764957


product price: $1,136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA653599
Zoro #
G915764957
UPC #
661541681259
Country of Origin
China

Description

Transfer Tanks A safe and convenient means for transporting non flammable liquids. Constructed of heavy Gauge Brite-Tread aluminum. Radius curve design eliminates key weld pressure points. Tanks feature 3 stability baffles lockable cap 3/8 in. drainage plug and venting coupler. Tanks are intended for private use non commercial. Specifications -Type of Liquid - Diesel -Shape - Square -Volume GAL - 55 Gallons -Finish - Polished -Color - Silver -Drilling Required - No -Material - Aluminum -Length - 24 in. -Width - 24 in. -Height - 24 in. -With Pump - No -With Locking Cap - Yes Features -Made From Non-Rusting Brite-Tread Aluminum -Perfect For Transporting Liquids -Radius Curve Design Eliminates Key Welded Pressure Points -Tanks Include 3 Baffles Cap Drainage Plug And Coupler For Venting -Many Handy Styles To Fit Most Needs. -Fits For Various Makes and models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.