Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bicycle Chain Royal Blue 0.5 x 0.12 in.

  • Mfr # HA950301

  • Zoro # G803893936


product price: $22.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA950301
Zoro #
G803893936
UPC #
727272187542
Country of Origin
China

Description

Features
  • Single speed.
  • 112 Links.
  • Color - Royal Blue.
  • Dimension - 2 x 6 x 9 in.
  • Size - 0.5 in x 1/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.