
Economy Mooring Whip 12Ft 5000 Lbs Up To 23 Ft
Mfr # HA57377
Zoro # G515852603
product price: $517.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA57377
Zoro #
G515852603
UPC #
654204166903
Country of Origin
China
Description
Mooring Whips
The practical alternative to marine railways davits and lifts these fiberglass Mooring Whips are exceptionally strong attractive and do not obstruct your waterfront view. Each Whip mounts with a durable cast aluminum base with built-in cleat. These quality Mooring Whips act as a spring to maintain your boat at a safe convenient distance away from your dock to revent impacts caused by waves or the wakes of other passing watercraft. Complete with double braided nylon whip lines spring lines and stainless steel mounting hardware. Some mooring areas may be too rough for any type of tie-up system. Weight is more critical than boat length when selecting the correct size of whip.
Howell
The economical way to fasten your boat these fiberglass WHIPS are exceptionally strong attractive and will not obstruct your waterfront view. Acting as a spring each whip is comprised of solid fiberglass rod. Durable cast aluminum bases with a tough 3/8in. thick mounting footprint and molded-in cleat ring and thumb screw for securing the whip into position. Unaffected by UV each whip also includes a unique tip with functional roller to allow easier access to your boat. Each WHIP is constructed to the most rigid specifications and is of the highest quality Patented materials. Product : ECONOMY MOORING WHIP 12FT 4000 LBS UP TO 23FT Manufacturer : Manufacturer Part No : UPC : 776113312001
The practical alternative to marine railways davits and lifts these fiberglass Mooring Whips are exceptionally strong attractive and do not obstruct your waterfront view. Each Whip mounts with a durable cast aluminum base with built-in cleat. These quality Mooring Whips act as a spring to maintain your boat at a safe convenient distance away from your dock to revent impacts caused by waves or the wakes of other passing watercraft. Complete with double braided nylon whip lines spring lines and stainless steel mounting hardware. Some mooring areas may be too rough for any type of tie-up system. Weight is more critical than boat length when selecting the correct size of whip.
Howell
The economical way to fasten your boat these fiberglass WHIPS are exceptionally strong attractive and will not obstruct your waterfront view. Acting as a spring each whip is comprised of solid fiberglass rod. Durable cast aluminum bases with a tough 3/8in. thick mounting footprint and molded-in cleat ring and thumb screw for securing the whip into position. Unaffected by UV each whip also includes a unique tip with functional roller to allow easier access to your boat. Each WHIP is constructed to the most rigid specifications and is of the highest quality Patented materials. Product : ECONOMY MOORING WHIP 12FT 4000 LBS UP TO 23FT Manufacturer : Manufacturer Part No : UPC : 776113312001
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.