Zoro Homepage

Handle Bar Grip 120 mm Yellow

  • Mfr # HA20429

  • Zoro # G803894124


product price: $16.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA20429
Zoro #
G803894124
UPC #
657248055271
Country of Origin
China

Description

Features
  • Soft-touch/shock absorbent.
  • Ideal style for beach cruiser bikes.
  • By pair.
  • Length: 4-7/8 in.
  • Outside Diameter - 30 mm.
  • Inside Diameter - 20 mm.
  • Color - Yellow.
  • Dimension - 2 L x 6 W x 9 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.