Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intex 59421EP Recreation Bubbles Pool

  • Mfr # HA730724

  • Zoro # G504149141


product price: $29.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HA730724
Zoro #
G504149141
UPC #
723902740507
Country of Origin
China

Description

  • Two can splash
  • Includes repair patch
  • Holds 35 gallons of water
  • 48" x 10"
  • Length: 10.25
  • Width: 8.5
  • Height: 18.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.