Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PGD1411C Disc Brake Pad with OE Replacement for 2010-2011 Ford Taurus

  • Mfr # HA778003

  • Zoro # G115766119


product price: $161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA778003
Zoro #
G115766119
UPC #
723902816417
Country of Origin
China

Description

Achieve maximum stopping power and safety. Raybestos professional grade ceramic friction materials match or improve on the oe ceramic formulation for operation that’s clean quiet and smooth. The ceramic material is low-dusting strong and silent delivers improved pedal feel and enhanced responsiveness. The ultimate in breaking control. Introducing the world's first enhanced hybrid brake pads. Gain a new level of control and confidence with element3 brake pads with enhanced hybrid technology eht . The world’s first brake pad to deliver the best attributes of ceramic and semi-metallic all in one pad. Element3 supports optimal performance improves pad wear and durability and increases stopping power during aggressive braking. Element3 includes extensive coverage for passenger cars suvs and light trucks with concentration in applications 10 years old or newer. The product line is enhanced with an exclusive quiet steelr shim for additional noise damping and quieter operation. And for a complete repair hardware is included on a majority of applications ensuring the brake pad installation is done right. Features -Disc Brake Pad with OE Replacement -Enhanced hybrid technology combines the best attributes of ceramic and semi-metallic in one pad -Formulated for long life no noise reduced dust and better wear and durability -Engineered for maximum control in aggressive stopping situations -Noise reducing shims use a damping system construction to promote quiet stopping for added performance in a wide variety of temperature ranges and vehicle platforms -Meets 2021 copper compliance requirements -Supports optimal performance -Improves pad wear and durability -Increases stopping power during aggressive braking Specifications - Color: Black - Material: Ceramic - Construction: - Overall Thickness MM: OEM - Recommended Use: OEM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.