Zoro Homepage

Xtender 24 ft. Home Batting Cage

  • Mfr # HA898568

  • Zoro # G403684132


product price: $408.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA898568
Zoro #
G403684132
UPC #
727272714410
Country of Origin
China

Description

The Xtender Batting Cage is the most revolutionary batting cage ever developed! The secret lies in the frame design and netting. First, the frame’s side supports are made of steel tubing to give the frame durability and maximum swinging area for the batter. Second, the middle arch of the frame is made of flexible fiberglass rod. This rod allows the cage to flex in the wind without bending or breaking. Third, the six power stakes are staked into the ground to give maximum frame support. Fourth, a rugged foam pad slides over each frame support to protect the frame from balls. Fifth, the extra strength catch net is made of 1 in. netting compared to 2 in. netting used on other cages. This smaller netting provides twice as much strength in the same amount of space. In fact, this netting is so small it doubles as a golf cage. Imagine what a great golfer you'll be when your hitting hundreds of golf balls into your cage on a daily basis.
And because you can connect Xtender cages together, you can increase the length of your cage just by ordering another Xtender Cage.

Features:
  • Solid Steel &Fiberglass Frame.
  • Foam Padding.
  • 1 in. Nylon Netting.
  • Steel Ground Stakes and Nylon Support Ropes.
  • Built-in Pitching Machine Harness.
  • Works Perfectly with Trend Sports Pitching Machines.
Benefits:
  • Fiberglass poles assemble quickly while adding strength and stability.
  • Foam Padding protects frame from damage.
  • 0.75 in. Polyethylene Netting is durable and strong.
  • Steel Ground Stakes provide rugged support.
  • Built-in Harness connects easily to pitching machine.
Key Specs:
  • Recommended Ages: 6 years to Adult.
  • Use for Baseball or Golf.
Specification:
  • Dimension - 24 x 12 x 24 ft.
  • Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.