Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xtender 72 ft. Home Batting Cage, 36 xtender 2X

  • Mfr # HA323616

  • Zoro # G816315630


product price: $1,673.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA323616
Zoro #
G816315630
UPC #
-
Country of Origin
China

Description

The Xtender 72 Batting Cage is the most revolutionary batting cage ever developed! The Xtender 72 arrives in two boxes, each box contains everything you need for a 72 foot batting cage. Just following the easy instructions and the cages join together to make a 72 foot home batting cage. The secret to the affordability and durability of the Xtender Home Batting cage lies in the frame design and netting. First, the frames side supports are made of steel tubing to give the frame durability and maximum swinging area for the batter. Second, the middle arch of the frame is made of flexible fiberglass rod. This rod allows the cage to flex inthe wind without bending or breaking. Third, the six power stakes are staked into the ground to give maximum frame support. Fourth, a rugged foam pad slides over each frame support to protect the frame from balls. Fifth, the extra strength catch net is made of 1 in. polypropylene netting compared to 2 in. netting used on other cages. This smaller netting provides twice as much strength in the same amount of space. In fact, this netting is so small it doubles as a golf cage. And because you can connect Xtender cages together, you can increase the length of your cage just by ordering another Xtender Cage. Features: Solid Steel &Fiberglass Frame Foam Padding 1 in. Polypropylene Netting Steel Ground Stakes and Nylon Support Ropes Built-in Pitching Machine Harness Works Perfectly with Trend Sports Pitching Machines Benefits: Fiberglass poles assemble quickly while adding strength and stability Foam Padding protects frame from damage 1 in. Polypropylene Netting is durable and strong Steel Ground Stakes provide rugged support Built-in Harness connects easily to pitching machine Key Specs: Recommended Ages: 6 years to Adult Use for Baseball or Golf Specification: Dimension - 72 x 12 x 72 ft. Item Weight - 5.4lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.