
Bucket Grip
Mfr # TEC-HAND-1
Zoro # G212957236
product price: $7.89
/eaKey Features
Length
4 3/4 in
Color
Black
Material
Rubber
Shape
Rectangler
Includes
One Bucket Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEC-HAND-1
Zoro #
G212957236
UPC #
860005596416
Country of Origin
United States
Dimensions
Length
4 3/4 in
Details
Color
Black
Material
Rubber
Shape
Rectangler
Includes
One Bucket Grip
Description
Patented bucket grip makes work easier. The rubber grip slips over the original plastic or steel handle on any five gallon bucket. The ergonomic design fits any hand size and it gives you larger grip area.
- Will not slip, rotate or fall off
- Ergonomic design for comfort
- Works if orginal handle is broken or missing
- Mader from EPDM Rubber
- American made
- Large grip area spreads the weight inside the bucket over more surface area, eliminating painful pressure points on your hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.