Zoro Homepage

Acrylic Paint 16 oz, Light Green, 3PK

  • Mfr # 101110

  • Zoro # G804838400


product price: $24.39
/pk 3, $8.13/ea

Key Features

Includes
3 bottles of paint
Material
Acrylic Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110
Zoro #
G804838400
UPC #
194629006120
Country of Origin
United States

Details

Color
Light Green
Includes
3 bottles of paint
Material
Acrylic Paint

Description

These acrylic paints combine high quality with low cost and are the preferred choice for paint parties! You can explore most any idea or project with this economical spectrum of colors. Use on most surfaces: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Rich and durable colors dry to a permanent, water resistant and flexible semi-gloss finish. Clean up with soap and water. Certified AP Non-Toxic and Gluten-Free. Each bottle includes 16 oz. of paint. Sold as a pack of 3 bottles.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.