Zoro Homepage

Acrylic Pouring Medium, 16 oz, 3PK

  • Mfr # 101-176

  • Zoro # G612032519


product price: $20.39
/pk 3, $6.80/ea

Key Features

Includes
3 Bottles
Material
Water, Acrylic Polymer
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-176
Zoro #
G612032519
UPC #
194629138142
Country of Origin
United States

Details

Includes
3 Bottles
Material
Water, Acrylic Polymer
Color
Clear
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Handy Art Pouring Medium create unique, vibrant artwork with this acrylic pouring medium. Add pouring medium to transform the consistency of acrylic paint, allowing paint to take on a smooth and fluid form while preserving the vibrant colors. Great for all ages and skill levels. Mix into paint until thin enough to flow easily on surface, suggested ratios included on label. Dries to a water resistant, non-yellowing, gloss finish. Each bottle includes 16 oz. Sold as a pack of 3.


  • •Create unique, vibrant artwork with this acrylic pouring medium
  • •Dries to a water resistant, non-yellowing, gloss finish
  • •Certified AP Non-Toxic, made in the USA
  • •Does Not Contain: Latex, Dairy or Casein, Soy, Egg, Gluten, Peanut or Tree Nuts
  • •Pack of 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.