Zoro Homepage

Black Velvet India Ink, 16 oz.

  • Mfr # 401-000

  • Zoro # G212032681


product price: $14.99
/ea

Key Features

Pen Ink Color
Black
Material
Water, Pigment
Includes
1 bottle of paint
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-000
Zoro #
G212032681
UPC #
75176152198
Country of Origin
United States

Details

Pen Ink Color
Black
Material
Water, Pigment
Includes
1 bottle of paint
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Rich, smooth flowing and highly opaque, this permanent carbon black ink is ideal for calligraphy, drawing, brushwork, airbrushing and as a multimedia wash. For use with technical pens, dip pens, brushes and airbrushes. Lightfast and fade proof. Water based and Certified AP Non-Toxic. Includes 16 oz.


  • •Waterproof and permanent carbon black India Ink
  • •Smooth flowing and highly opaque
  • •Lightfast and fade proof
  • •Certified AP Non-Toxic, made in the USA
  • •Ideal for calligraphy, drawing, brushwork and airbrushing
  • •Does Not Contain: Latex, Dairy or Casein, Soy, Egg, Gluten, Peanut or Tree Nuts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.